VWR® Flammable Storage Laboratory Refrigerators Standard Series with Natural Refrigerants
Catalog #: 76579-152
Supplier: VWR International
Specifications
- Temperature Range:1...10 °C
- Description:Laboratory refrigerator upright flammable storage Standard series 20 CF
- Environmentally Preferable:Safer Human and Environmental Health,Energy Efficient
- Environmental certification:Units use natural, hydrocarbon refrigerants
- Cat. No.:76579-152
- Electrical:115 V, 60 Hz, 3 A, ¼ HP
- Defrost:Cycle
- Door type:1 solid door, right hinged
- Shelves/drawers:5 adjustable shelves
- Weight:118 kg (260 lbs.)
- Exterior W×D×H:781×737×1896 mm (30¾×29×74⅝")
- Interior W×D×H:629×527×1657 mm (24¾×20¾×65¼")
- Capacity:566 L (20 cu.ft.)
Specifications
About this item
These laboratory refrigerators are designed for the safe storage of flammable substances.
- Microprocessor temperature controller
- Digital temperature display
- Audible and visual temperature alarms
- Probe access port
- Keyed door lock
- Natural, hydrocarbon refrigerant
- Utilizes ATEX and non-sparking components for safety
- ENERGY STAR certified*
These laboratory refrigerators safely store and protect flammable substances. The interior cabinets of these units utilize ATEX and non-sparking components for safety and peace of mind.
All units utilize natural, hydrocarbon refrigerant for environmental health and economic efficiency.
Material: White powder coat
Certifications: ETL Listed.
*Select models ENERGY STAR certified: 76579-150
*Select models ENERGY STAR certified: 76579-150
Ordering information: All units come with a two year parts and labor warranty.
Customers Who Bought This Also Bought