AssureTouch® Agile™ Nitrile Medical Examination Gloves
Catalog #: CA76550-132
Supplier: Medicom
Specifications
- Ambidextrous/Hand-specific:Ambidextrous
- Glove Color:Blue
- Glove size:M
- Length:230 mm
- Powdered/Powder-free:Powder-free
- Disposable / reusable:Disposable
- Latex/Latex-free:Latex-free
- Thickness:4.5 mil
- Cuff style:Beaded
- Finish:Finger textured
- Cat. no.:CA76550-132
Specifications
About this item
Mobility and protection when it counts.
- Textured fingertips
- Chemo tested
- Comfortable fit
- Optimal stretch
- Latex-free
These nitrile gloves offer superior puncture, tear, and chemical resistance without compromising dexterity or tactility. Textured fingertips ensure a secure grip, even when wet.
Packaging: Gloves are packaged 100 gloves/box; 10 boxes/case (1000 gloves/case).
Customers Who Bought This Also Bought