VWR® Standard Laboratory Freezers Solid Door Manual Defrost with Natural Refrigerants
Catalog #: 76580-174
Supplier: VWR International
Specifications
- Temperature Range:‒15...‒25 °C
- Description:Standard series laboratory freezer upright solid door, manual defrost, 20 CF
- Environmentally Preferable:Energy Efficient
- Environmental certification:Uses Natural Hydrocarbon refrigerants
- Cat. No.:76580-174
- Electrical:115 V, 60 Hz, 6 A, ½ HP
- Defrost:Manual
- Door type:1 solid door, right hinged
- Shelves/drawers:6 fixed shelves
- Weight:109 kg (240 lbs.)
- Exterior W×D×H:781×737×1896 mm (30¾×29×74⅝")
- Interior W×D×H:657×552×1651 mm (25⅞×21¾×65")
- Capacity:566 L (20 cu.ft.)
Specifications
About this item
These VWR® Standard Series manual defrost freezers offer laboratory cold storage at an economical pricepoint.
- Microprocessor temperature controller
- Digital temperature display
- Audible and visual alarm systems
- Interior shelving
- Keyed door lock
- Natural, hydrocarbon refrigerant
- ENERGY STAR certified*
These manual defrost laboratory freezers offer professional cold storage for scientific and industrial settings. Units come equipped with temperature alarms, keyed door locks, forced draft circulation, probe access, and precise temperature monitoring through microprocessor control. The Standard line provides multi-functional features in a cost-effective design. All units run on natural, hydrocarbon refrigerant for environmental health and energy efficiency.
Material: White powder coat
Certifications: UL/C-UL or ETL Listed
*Select models ENERGY STAR certified: 76580-170, 76580-172, and 76580-174
*Select models ENERGY STAR certified: 76580-170, 76580-172, and 76580-174
Ordering information: All units come with a two year parts and labor warranty, plus an additional three year compressor parts warranty.
Customers Who Bought This Also Bought