SureSTART™ Caps for 20 ml Glass Crimp Top Headspace Vials, Level 1 Everyday Analysis, Thermo Scientific
Catalog #: TSCHCC20-1MT
Supplier: Thermo Scientific
Specifications
- Cap Size:20 mm
- Septum:Grey butyl/grey PTFE, molded
- Description:Magnetic crimp cap
- Material:Steel
- Thickness:3.0 mm
- Cat. no.:TSCHCC20-1MT
- Packaging:10×100
- Cap Color:Gold
Specifications
About this item
Use performance level 1 Thermo Scientific™ SureSTART™ 20 ml glass crimp top vials for everyday chromatography analysis. They provide an affordable choice and can be used with all headspace GC instrument types.
These headspace vials are made of superior quality 1st hydrolytic class glass (Type 1) and have a thicker glass wall to withstand higher temperatures and internal pressures for the analysis of volatile gas in the vial’s headspace. The vials are specification certified to ensure autosampler compatible physical dimensions, and meet all requirements of US, EU, and JPN pharmacopia. Seal these crimp vials with 20 mm aluminum crimp caps and septa using a manual or electronic crimper tool.
Customers Who Bought This Also Bought