SureSTART™ Total Recovery Glass Snap Top Microvials, 1.5 ml for <2 ml Samples, Level 3 High Performance Applications, Thermo Scientific
Catalog #: TS6PRV11-TR1T
Supplier: Thermo Scientific
Specifications
- Cap Size:11 mm
- Cap Type:Snap
- Capacity:1.50 ml
- Color:Clear
- Description:Snap vial (wide opening), Total Recovery
- Material:Glass
- Cat. no.:TS6PRV11-TR1T
- Packaging:10×100
- Diameter ×H:12×32 mm
Specifications
About this item
Choose Thermo Scientific™ 1.5 ml total recovery glass snap top microvials, performance level 3, when you need to maximise the injection volume for <2 ml samples.
This one-piece, 12×32 mm total recovery microvial has a very low residual volume due to a specially shaped deep and narrow inner reservoir. This configuration collects the liquid in the base so that compatible autosamplers can inject all but 1 to 2 µl of sample while having a total sample volume of 1,2 ml and a residual volume of 1 µl. These are performance level 3 vials, which means they are designed to protect your most valuable samples and deliver consistent, reproducible results for your most demanding analyses.
Customers Who Bought This Also Bought