SureSTART™ Glass Crimp Top 0.3 ml Microvials for <2 ml Samples, Level 3 High Performance Applications, Thermo Scientific
Catalog #: TS6PCV1103FIVP
Supplier: Thermo Scientific
Specifications
- Cap Material:PP
- Cap Size:11 mm
- Cap Type:Crimp
- Capacity:0.30 ml
- Color:Clear
- Description:Crimp vial with fixed insert, with write-on patch
- Material:Glass
- Cat. no.:TS6PCV1103FIVP
- Packaging:10×100
- Diameter ×H:12×32 mm
- Cap Color:Black
Specifications
About this item
Choose Thermo Scientific™ SureSTART™ 0.3 ml glass crimp top microvials, performance level 3, when you need to maximize the injection volume for <2 ml samples.
This 12×32 mm microvials has a fixed insert, providing a total usable volume of 0.25 ml and a residual volume of 4 µl. Available in clear and amber glass, this is a performance level 3 vial, which means it is designed to protect your most valuable samples and deliver consistent, reproducible results for your most demanding analyzes. They are specification certified to ensure physical dimensions and autosampler compatibility. These vials meet all requirements of US, EU, JPN Pharmacopeia. Use 11 mm crimp caps and septa to seal these vials. Buy in bulk for greater savings.
Customers Who Bought This Also Bought