SureSTART™ Polypropylene Screw Top 2 ml Microvials for <2 ml Samples, Level 1 Everyday Analysis, Thermo Scientific
Catalog #: TS6ESV9-04PPF
Supplier: Thermo Scientific
Specifications
- Cap Size:9 mm
- Cap Type:Screw
- Capacity:0.40 ml
- Color:Clear
- Description:Screw vial with fixed conical insert (short thread)
- Material:PP
- Cat. no.:TS6ESV9-04PPF
- Packaging:50×100
- Diameter ×H:12×32 mm
- Bottom Style:Conical bottom, self-standing
Specifications
About this item
Use performance level 1 Thermo Scientific™ SureSTART™ 2 ml polypropylene screw top microvials for everyday chromatography analysis of <2 ml samples. They provide an affordable choice and can be used with all HPLC/UHPLC instrument types.
These clear plastic 2 ml screw top microvials are specification certified to ensure autosampler compatible physical dimensions. Seal these screw top vials with 9 mm screw caps and septa.
Customers Who Bought This Also Bought