SureSTART™ Polypropylene Snap Top 2 ml Microvials for <2 ml Samples, Level 1 Everyday Analysis, Thermo Scientific
Catalog #: TS6ERV1108PPCT
Supplier: Thermo Scientific
Specifications
- Cap Size:11 mm
- Cap Type:Snap
- Capacity:0.80 ml
- Color:Clear
- Description:Snap vial with fixed conical insert
- Material:PP
- Cat. no.:TS6ERV1108PPCT
- Packaging:10×100
- Diameter ×H:12×32 mm
- Bottom Style:Conical bottom (maximum recovery)
Specifications
About this item
Use performance level 1 Thermo Scientific™ SureSTART™ 2 ml polypropylene snap top microvials for everyday chromatography analysis of <2 ml samples. They provide an affordable choice and can be used with all HPLC/UHPLC instrument types.
These clear plastic 2 ml snap top vials are specification certified to ensure autosampler compatible physical dimensions. Seal these snap top vials with 11 mm snap caps and septa.
Customers Who Bought This Also Bought