SureSTART™ Glass Crimp Top Headspace Vials, 20 ml, Level 2 High-Throughput Applications, Thermo Scientific
Catalog #: TS6ACV20-1RF
Supplier: Thermo Scientific
Specifications
- Cap Size:20 mm
- Cap Type:Crimp
- Capacity:20.00 ml
- Color:Clear
- Description:Crimp vial, headspace
- Material:Glass
- Cat. no.:TS6ACV20-1RF
- Packaging:50×100
- Diameter ×H:22.5×75.5 mm
- Bottom Style:Beveled edge round bottom
Specifications
About this item
Use Thermo Scientific™ SureSTART™ 20 ml glass crimp top headspace vials in your high-throughput volatile gas analyzes. Performance level 2 vials ensure high quality data with an uninterrupted workflow in high-throughput applications using GC and single or triple quadrupole MS systems.
These headspace vials are made to withstand higher temperatures and internal pressures required for volatile gas analyzes. They have very low metal content, extractables, and leachables and conform to high standards to meet your regulatory requirements. These vials are specification certified to ensure their physical dimensions and autosampler compatibility.
Customers Who Bought This Also Bought