SureSTART™ MSCERT+ Screw Vial and Cap Kits, Level 3 High Performance Applications, Thermo Scientific
Catalog #: TS6PMCK35W
Supplier: Thermo Scientific
Specifications
- Cap included:Yes
- Cap Material:PP
- Cap Size:9 mm
- Cap Type:Screw (AVCS™)
- Capacity:2.00 ml
- Septum:Blue silicone/clear PTFE
- Color:Amber
- Description:MSCERT+ certified screw vial kit, short thread, with ID patch, SureStop™, pre-cleaned
- Material:Glass
- Thickness:1.0 mm
- Cat. no.:TS6PMCK35W
- Hardness:45 shore
- Packaging:100
- Diameter ×H:12×32 mm
- Cap Color:Blue
Specifications
About this item
Meet your certification and documentation needs with our level 3 Thermo Scientific™ SureSTART™ MSCERT+ screw vial and cap kits. Select level 3 products for ultimate performance and sensitivity for your methods, while maintaining the highest levels of sample security and integrity.
Choose from a variety of kits containing short thread screw vials with marking spots in clear or amber glass, and polypropylene caps with silicone/PTFE septa designed to reduce autosampler needle issues. Pre-slit and bonded septa options are available. Select kits with SureStop™ vials and/or AVCS™ screw caps for effective seals, consistent data, and increased sample throughput.
Customers Who Bought This Also Bought