SureSTART™ Crimp Caps, 11 mm, Level 3 High Performance Applications
Catalog #: TS6PCCMST101X
Supplier: Thermo Scientific
Specifications
- Cap Size:11 mm
- Ø:11 mm
- Septum:Blue silicone/clear PTFE; pre-slit, soft
- Description:Magnetic crimp cap
- Material:Steel
- Thickness:1.0 mm
- Hardness:45 shore
- Packaging:100
- Cap Color:Silver
- Type:Crimp
Specifications
About this item
Use Thermo Scientific™ SureSTART™ 11 mm crimp caps with crimp vials that have an 11 mm opening, including SureSTART 2 ml glass crimp vials and glass crimp microvials for <2 ml samples (Level 3). Select level 3 products for ultimate performance and sensitivity from methods, while maintaining the highest levels of sample security and integrity.
Choose from aluminum and magnetic steel caps with all-purpose silicone/PTFE septa of various hardness values designed to reduce autosampler needle issues. Use Thermo Scientific™ manual or electronic crimpers and decappers for easy application and removal of crimp caps.
Customers Who Bought This Also Bought