SureSTART™ Caps for 2 ml Glass Snap Top Vials, Level 2 High-Throughput Applications, Thermo Scientific
Catalog #: TS6ARC11NRT1F
Supplier: Thermo Scientific
Specifications
- Cap Size:11 mm
- Septum:Natural rubber/clear TEF
- Description:Snap cap
- Material:PE
- Thickness:1.0 mm
- Cat. no.:TS6ARC11NRT1F
- Hardness:60 shore
- Packaging:50×100
- Cap Color:Blue
Specifications
About this item
Choose Thermo Scientific™ SureSTART™ 2 ml glass snap vials, performance level 2, to ensure high quality data with an uninterrupted workflow in high-throughput applications using GC, HPLC/UHPLC, and single or triple quadrupole MS systems.
Use level 2 vials for routine QA/QC applications, where the analyte levels are achievable or close to the method detection level. Available in clear and amber glass, snap top vials have very low metal content, extractables, and leachables and conform to high standards so that you can to meet your regulatory requirements. They are specification certified to ensure their physical dimensions and autosampler compatibility.
Customers Who Bought This Also Bought