SureSTART™ Crimp Caps, 20 mm, Level 2 High-throughput Applications, Thermo Scientific
Catalog #: TS6APRCC20ST1F
Supplier: Thermo Scientific
Specifications
- Cap Size:20 mm
- Septum:White silicone/beige PTFE
- Description:Crimp cap, pressure release
- Material:Aluminum
- Thickness:3.0 mm
- Cat. no.:TS6APRCC20ST1F
- Hardness:45 shore
- Packaging:50×100
- Cap Color:Silver
Specifications
About this item
Use Thermo Scientific™ SureSTART™ 20 mm crimp caps with crimp vials that have a 20 mm opening, including our SureSTART 10 ml and 20 ml glass crimp top headspace vials (level 2). Select level 2 products for high-throughput applications, when robustness and reproducibility are key.
Choose from aluminum and magnetic steel caps with silicone/PTFE or butyl/PTFE septa of various hardness values designed to reduce autosampler needle issues. Caps with pressure release technology will split to allow the safe release of high internal vial pressures. Use Thermo Scientific™ manual or electronic crimpers and decappers for easy application and removal of crimp caps.
Customers Who Bought This Also Bought