Specifications
- Cap Material:PP
- Cap Size:9 mm
- Cap Type:Screw
- Capacity:2.00 ml
- Color:Clear
- Description:Screw vial (short thread), GOLD-Grade glass with SureStop™ technology and write-on patch
- Material:Glass
- Cat. no.:TS6PSV9-1PG
- Packaging:100
- Diameter ×H:12×32 mm
- Cap Color:Black
- Bottom Style:Flat bottom
Specifications
About this item
Choose Thermo Scientific™ SureSTART™ 2 ml GOLD-grade clear glass screw and crimp top vials, performance level 3, when analyzing analytes such as polar compounds that strongly adsorb on the glass surface or are sensitive to sample pH changes.
These level 3 vials for high performance applications are made of low-adsorption GOLD-grade glass and offer; highest glass purity available; lowest possible surface activity; ultra-low adsorption and pH shift for ultra trace analysis; level 3 vials are designed to protect your most valuable samples and deliver consistent, reproducible results for your most demanding analyzes. They are specification certified to ensure their physical dimensions and autosampler compatibility, and meet all requirements of US, EU, JPN Pharmacopeia.