SureSTART™ Glass Screw Top 0.3 ml Microvials for <2 ml Samples, Level 3 High Performance Applications, Thermo Scientific
Catalog #: TS6PSV9-03FIVP
Supplier: Thermo Scientific
Specifications
- Cap Material:PP
- Cap Size:9 mm
- Cap Type:Screw
- Capacity:0.30 ml
- Color:Clear
- Description:Screw vial with fixed insert (short thread), with write-on patch
- Material:Glass
- Cat. no.:TS6PSV9-03FIVP
- Packaging:100
- Diameter ×H:12×32 mm
- Cap Color:Black
Specifications
About this item
Choose Thermo Scientific™ SureSTART™ 0.3 ml glass screw top microvials, performance level 3, when you need to maximize the injection volume for <2 ml samples.
This 12×32 mm microvials has a fixed insert that provides a total usable volume of 0.25 ml and a residual volume of 4 µl. Available in clear and amber glass, this is a performance level 3 vial, which means it is designed to protect your most valuable samples and deliver consistent, reproducible results for your most demanding analyzes.
Customers Who Bought This Also Bought