SureSTART™ Precision Screw Caps, 18 mm, Level 3 High Performance Applications, Thermo Scientific
Catalog #: TS6PMSC18-ST2F
Supplier: Thermo Scientific
Specifications
- Cap Size:18 mm
- Septum:Blue silicone/clear PTFE, soft
- Description:Magnetic screw cap
- Material:Steel
- Thickness:2.0 mm
- Cat. no.:TS6PMSC18-ST2F
- Hardness:45 shore
- Packaging:50×100
- Cap Color:Silver
Specifications
About this item
Use Thermo Scientific™ SureSTART™ 18 mm precision screw caps with screw vials that have an 18 mm opening, including our SureSTART 10 ml and 20 ml screw top headspace vials (level 3). Select level 3 products for ultimate performance and sensitivity from your methods, while maintaining the highest levels of sample security and integrity.
Choose from magnetic steel caps with all-purpose silicone/PTFE septa designed to reduce autosampler needle issues. Select high temperature septa to allow for heating to over 250 °C without excessive septum softening or the release of volatile vapors.
Customers Who Bought This Also Bought