Specifications
- Cap included:Yes
- Cap Material:PP
- Cap Size:9 mm
- Cap Type:Screw (AVCS™)
- Capacity:2.00 ml
- Septum:Red silicone/ivory PTFE
- Color:Clear
- Description:Screw vial kit, short thread, with ID patch
- Material:Glass
- Thickness:1.0 mm
- Hardness:55 shore
- Packaging:100
- Diameter ×H:12×32 mm
- Cap Color:Blue
- Type:Specification certified vial and cap kit, Level 2
- Bottom Style:Flat bottom
Specifications
About this item
Meet your certification and documentation needs with our level 2 Thermo Scientific™ SureSTART™ specification certified screw vial and cap kits. Select level 2 products for high throughput applications, when robustness and reproducibility are key.
- Pre-slit and bonded septa options are available
Choose from a variety of kits containing short thread screw vials with marking spots in clear or amber glass and polypropylene caps with silicone/PTFE septa of various hardness values designed to reduce autosampler needle issues. Select kits with SureStop™ vials and/or AVCS™ screw caps for effective seals, consistent data, and increased sample throughput.
All SureSTART™ vials, closures, and septa are certified to meet physical parameter specifications as part of our manufacturing process.
SureSTART™ vials, caps, inserts, septa, and kits are available in three performance levels. Now you can choose the products that best suit your analytical, performance, or budget needs.
Level 1: Everyday analysis
Chromatography approved SureSTART™ Level 1 products are cost optimized, suitable for all instrument types, and quality tested to deliver the performance, sample security, and reproducibility you need for everyday analyses. They are an ideal solution for verifying compound presence and quantification using detection techniques such as UV, RI, and FID.
Level 2: High-throughput analysis
When robustness and reproducibility are key SureSTART™ Level 2 vials have very low metal contents and leachables to ensure that they conform to the high standards you need to meet your regulatory requirements. The septa are conditioned to provide a very low level of chromatographic extractables. These products support routine analyses and deliver high quality data with an uninterrupted workflow.
Level 3: High performance
When sensitivity is a must SureSTART™ Level 3 products are packed in a clean environment according to our own hygiene concept and regulations to protect against contaminating factors. The vials contain the lowest levels of extractable metals and leachables to ensure consistent, reproducible sensitivity and selectivity for the most challenging analytes. The septa are conditioned to provide the lowest level of chromatographic extractables. Choose these products for ultimate method performance and high levels of and sample security and integrity.