SureSTART™ Glass Crimp Top Vials, 2 ml, evel 1 Everyday Analysis, Thermo Scientific
Catalog #: TSCHCV11-20PT
Supplier: Thermo Scientific
Specifications
- Cap Size:11 mm
- Cap Type:Crimp
- Capacity:2.00 ml
- Color:Amber
- Description:Crimp vial (wide opening) with write-on patch
- Material:Glass
- Cat. no.:TSCHCV11-20PT
- Packaging:10×100
- Diameter ×H:12×32 mm
- Bottom Style:Flat bottom
Specifications
About this item
Use performance level 1 Thermo Scientific™ SureSTART™ 2 ml glass crimp top vials for everyday chromatography analysis. They provide an affordable choice and can be used with all GC and HPLC/UHPLC instrument types.
These 2 ml glass crimp top vials are specification certified to ensure autosampler compatible physical dimensions. Choose from clear and amber glass. The vials meet all requirements of US, EU, and JPN pharmacopia. Seal these crimp vials with 11 mm aluminum crimp caps and septa using a manual or electronic crimper tool.
Customers Who Bought This Also Bought