SureSTART™ High Recovery Glass Snap Top Microvials for <2 ml Samples, Level 3 High Performance Applications, Thermo Scientific
Catalog #: TS6PRV11-15VT
Supplier: Thermo Scientific
Specifications
- Cap Size:11 mm
- Cap Type:Snap
- Capacity:1.50 ml
- Color:Clear
- Description:Snap vial (wide opening), with write-on patch
- Material:Glass
- Cat. no.:TS6PRV11-15VT
- Packaging:10×100
- Diameter ×H:12×32 mm
Specifications
About this item
Choose Thermo Scientific™ SureSTART™ high recovery glass snap top microvials, performance level 3, to maximise injection volume when analysing <2 ml samples.
With outer dimensions of 12×32 mm, these clear and amber glass microvials have an inner V-shaped bottom to enable a relatively high total usable volume and a residual volume of 4 µl. This is a performance level 3 vial, which means it is designed to protect your most valuable samples and deliver consistent, reproducible results for your most demanding analyses.
Customers Who Bought This Also Bought