SureSTART™ EPA Certified Screw Vial and Cap Kits, Level 2 High-throughput Applications, Thermo Scientific
Catalog #: TS6AK20ACTAS
Supplier: Thermo Scientific
Specifications
- Cap included:Yes
- Cap Material:PP
- Cap Size:24 mm
- Cap Type:Closed top
- Capacity:20.00 ml
- Septum:White PE foam/white PTFE
- Color:Amber
- Description:EPA certified assembled screw vial kit
- Material:Glass
- Thickness:1.0 mm
- Cat. no.:TS6AK20ACTAS
- Packaging:100
- Diameter ×H:28×58 mm
- Cap Color:White
- Bottom Style:Flat bottom
Specifications
About this item
Ensure that your environmental analyzes meet government regulations with our level 2 Thermo Scientific™ SureSTART™ EPA certified screw vial and cap kits. Select level 2 products for high throughput applications, when robustness and reproducibility are key.
Choose from a variety of kits containing screw vials in clear or amber glass and open or closed top polypropylene caps with silicone/PTFE or polyethylene foam/PTFE septa designed to reduce autosampler needle issues.
Customers Who Bought This Also Bought