SureSTART™ Caps for 2 ml Glass Crimp Top Vials, Level 2 High-Throughput Applications, Thermo Scientific
Catalog #: TS6ACC11RT1F
Supplier: Thermo Scientific
Specifications
- Cap Size:11 mm
- Ø:11 mm
- Septum:Red silicone/clear PTFE
- Description:Crimp cap
- Material:Aluminum
- Thickness:1.0 mm
- Cat. no.:TS6ACC11RT1F
- Hardness:60 shore
- Packaging:50×100
- Cap Color:Silver
Specifications
About this item
Choose Thermo Scientific™ SureSTART™ 2 ml glass crimp top vials, performance level 2, to ensure high quality data with an uninterrupted workflow in high-throughput applications using GC, HPLC/UHPLC, and single or triple quadrupole MS systems.
Use these vials for routine QA/QC applications, where the analyte levels are achievable or close to the method detection level. They have very low metal content, extractables, and leachables and conform to high standards so that you can meet your regulatory requirements. They are specification certified to ensure their physical dimensions and autosampler compatibility.
Customers Who Bought This Also Bought