SureSTART™ Total Recovery Glass Screw Top 1.5 ml Microvials for <2 ml Samples, Level 3 High Performance Applications, Thermo Scientific
Catalog #: TS6PSV9-TR1T
Supplier: Thermo Scientific
Specifications
- Cap Material:PP
- Cap Size:9 mm
- Cap Type:Screw
- Capacity:1.50 ml
- Color:Clear
- Description:Screw vial (short thread)
- Material:Glass
- Packaging:10×100
- Diameter ×H:12×32 mm
- Cap Color:Black
- Type:Total recovery glass screw vial
- Bottom Style:Total recovery
Specifications
About this item
Choose Thermo Scientific™ SureSTART™ 1.5 ml total recovery glass screw top microvials, performance Level 3, when you need to maximize the injection volume for <2 ml samples.
Available in clear and amber glass, this one-piece total recovery microvials has a very low residual volume due to a specially-shaped deep and narrow inner reservoir which collects the liquid in the base so that compatible autosamplers can collect all but 1 to2 µl of sample while having a total sample volume of 1.2 ml and a residual volume of 1 µl. The outer dimensions for these vials are 12×32 mm. These performance Level 3 vials are designed to protect your most valuable samples and deliver consistent, reproducible results for your most demanding analyzes.
Customers Who Bought This Also Bought