Specifications
- Cap Size:11 mm
- Cap Type:Crimp
- Capacity:2.00 ml
- Color:Clear
- Description:Crimp vial (wide opening) with write-on patch
- Material:Glass
- Cat. no.:TS6ACV11-1PF
- Packaging:50×100
- Diameter ×H:12×32 mm
- Bottom Style:Flat bottom
Specifications
About this item
Choose Thermo Scientific™ SureSTART™ 2 ml glass crimp top vials, performance level 2, to ensure high quality data with an uninterrupted workflow in high-throughput applications using GC, HPLC/UHPLC, and single or triple quadrupole MS systems.
- Available in clear and amber glass
- Meet all requirements of US, EU, JPN Pharmacopeia
- Use 11 mm crimp caps and septa to seal these vials
- Use manual or electronic crimpers and decrimpers to seal and remove the crimp caps
- Buy in bulk for greater savings
Use these vials for routine QA/QC applications, where the analyte levels are achievable or close to the method detection level. They have very low metal content, extractables and leachables and conform to high standards so that you can meet your regulatory requirements. They are specification certified to ensure their physical dimensions and autosampler compatibility.
Performance Level 2 vials – for high-throughput applications:
- Identified by two waves on the vial
- Convenient write-on patch
- Suitable for GC, HPLC/UHPLC, and mass spectrometry (MS) applications