To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Length:60 yards (54.8 m)
- Width:2.5 cm (1")
- Color:Beige
- Description:Autoclave indicator tape, 36 rolls per case
- Cat. no.:76557-787
Specifications
About this item
Verline™ lead free autoclave steam indicator tape is pressure-sensitive sterilization tape that is used to distinguish between processed and unprocessed items.
- Distinguish between processed and unprocessed sterilization packages
- Strong crepe-embossed, latex-free tape
- Distinct green to dark brown/black color change after exposure to steam
- For use in securing wrapped surgical trays before, during, and after sterilization
The lead free indicator ink placed in green stripes turn dark brown/black after exposure to a steam sterilization cycle
Verline™ lead free autoclave steam indicator tape’s strong adhesive and even coating allow for even dispensing and easy application.
Specifically formulated universal adhesive provides secure bonding with fabric and non-woven wraps, paper, metal, and glass, yet provides easy removal without traces of residue.