SW® PowerForm® PF-95OR Orange 5.9 mil Nitrile Exam Gloves with TracTek® Performance Grip
Catalog #: 76557-996
Supplier: SW Safety Solutions
Minority or Woman-Owned Business Enterprise
Specifications
- Ambidextrous/Hand-specific:Ambidextrous
- Food contact approved:Yes
- Glove Color:Orange
- Glove size:M
- Length:9.5"
- Powdered/Powder-free:Powder-free
- Disposable / reusable:Disposable
- Latex/Latex-free:Latex-free
- Model:PF-95OR
- EN norm:EN 420:2003, EN 455:2000-2015
- Cuff style:Beaded
- Finger thickness:5.9 mil
- Palm thickness:5.1 mil
- Cuff thickness:4.3 mil
- Tensile strength:14 MPa
- Ultimate elongation:500%
- Finish:Fully textured
Specifications
About this item
Work with confidence in rugged wet and oily environments with orange TracTek® nitrile gloves. Performance Grip Technology reduces the amount of strain placed on hands by increasing control.
- TracTek® grip technology is engineered to maximize surface contact and channel away liquids
- EcoTek® sustainable technology
- Touchscreen compatible
- Silicone-free for critical environments
- Optimal thickness for durability and tactile sensitivity
- Tear-resistant beaded cuff eases donning
- 1.5 AQL exceeds laboratory standards
Hi-vis orange provides improved safety and compliments automotive, industrial, and food handling applications. EcoTek® gloves tested to ASTM D5526-12 standard test method for determining anaerobic biodegradation of plastic materials under accelerated landfill conditions. Results are 92.6% biodegradation in 60% solids landfill at 945 days. Future results cannot be predicted/extrapolated. For additional information on the test reports, contact [email protected].
Packaging: Gloves are packaged 100 per box, 1000 per case.
Customers Who Bought This Also Bought