Masterflex® Infusion Pump, High-Pressure, Standard, Single-Syringe; 230 VAC
Catalog #: MFLX74903-08
Supplier: KD Scientific
Irregular Voltage
Specifications
See all product configurations- Catalog No:
- MFLX74903-08
- MFLX74903-18
- Accuracy:
- ±0.5%
- ±0.5%
- Linear force:
- 20 lbs.
- 20 lbs.
- Reproducibility:
- ±0.2%
- ±0.2%
- Syringe size accepted:
- 10 µl - 60 ml
- 10 µl - 60 ml
- Syringe travel rate:
- <126.7"
- <126.7"
- Warranty:
- 1 year
- 1 year
- Currently Viewing
Specifications
About this item
Ideal for low-flow, higher pressure applications where precision is needed.
- Accepts syringe sizes from 10 uL to 60 mL
- RS-232 connectivity for interface to a remote computer
- Greater than 100 lbs of linear force
- Higher pressure syringe clamps
These syringe pumps more than double the linear force available on other versions. This extra force makes the pump ideal for fluid delivery to reactors in chemical applications or for working with viscous fluids. The robust design of the syringe holder en
Delivery: Includes 6 ft cord with grounded plug (US standard plug on 115 VAC models, European plug on 230 VAC models).
- Accuracy:±0.5%
- Description:High Pressure (ce) Single-syringe Infusion Pump, 230 VAC
- Height:15.2 cm (6")
- Linear force:20 lbs.
- Syringe size accepted:10 µl - 60 ml
- Syringe travel rate:<126.7"
- Reproducibility:±0.2%
- Warranty:1 year
- Cat. no.:MFLX74903-08
- Length:22.86 cm (9")
- Width:102 mm (4")
Customers Who Bought This Also Bought