Masterflex® Infusion Pump, Dual-Syringe, Programmable; 230 VAC
Catalog #: MFLX74900-65
Supplier: Avantor Fluid Handling
CE Compliant
Irregular Voltage
Specifications
See all product configurations- Catalog No:
- MFLX74900-65
- Model:
- 74900-65
- Accuracy:
- ±1.0%
- Input:
- Linear force:
- 40 lbs.
- Reproducibility:
- ±0.1%
- Syringe size accepted:
- 10 µl - 140 ml
- Syringe travel rate:
- Warranty:
- 1 year
- Currently Viewing
Specifications
About this item
Ideal for low-flow, low-pressure applications where precision is needed.
- Flow ranges from 0.05 uL/min up to 70.56 ml/min
- Built-in program lets you enter up to eight commands to perform a variety of functions—you can even repeat commands up to ten times; all settings are stored in nonvolatile memory
- Backlit alphanumeric LCD ste
Program flow rate hold, pause, and change of direction; each command can be set to run for up to 12 hours. You can even program infusion/withdrawal pumps to sequence operations: either withdrawal followed by infusion or infusion followed by withdrawal. Ch
Delivery: Includes a 6-ft cord with grounded plug (U.S. standard plug on 115 VAC model and European plug on 230 VAC models).
- Accuracy:±1.0%
- Description:Infusion Pump, Dual-Syringe, Programmable; 230 VAC
- Height:15.2 cm (6")
- Model:74900-65
- Power:230 VAC
- Linear force:40 lbs.
- Syringe size accepted:10 µl - 140 ml
- Reproducibility:±0.1%
- Warranty:1 year
- Cat. no.:MFLX74900-65
- No. of Syringes:2
- Length:27.94 cm (11")
- Width:228.6 mm (9")
Customers Who Bought This Also Bought