Eisco Low-Form Silica Crucible, 50 ml
Catalog #: 470345-964
Supplier: Wards
Specifications
- Capacity:50 ml
- Cat. no.:470345-964
- Packaging:5/pack
Specifications
About this item
Silica crucible is glazed inside and outside.
- Highly resistant to alkalis and hot temperatures
Measures 57 mm Ø × 37 mm tall.
Customers Who Bought This Also Bought