Eisco Plastic Measuring Jugs, Short Form
Catalog #: 470345-406
Supplier: Wards
Specifications
- Capacity:3000 ml
- Description:Plastic measuring jug, short form
- Cat. no.:470345-406
Specifications
About this item
Translucent polypropylene measuring jug with short form (Euro design), raised graduations, tapered spout, and handle.
- Made of premium quality polypropylene plastic
- Superior chemical durability and heat tolerance (can withstand temperatures up to 135 °C)
- Autoclave, microwave and dishwasher safe.
- Excellent resistance to strong acids, alcohols and bases
- Measuring jug is translucent and features excellent optical clarity with raised graduations and specifications
- Tapered spout for easy pouring and transferring of liquids
- Equipped with a handle for easy and convenient lifting
Jug features excellent optical clarity and easy to read, raised graduations and specifications. 50 ml subdivisions. Features a spout for easy pouring, and handle for stable handling and convenient lifting. Microwave and dishwasher safe.
Customers Who Bought This Also Bought