Eisco Plastic Graduated Cylinders
Catalog #: 470345-324
Supplier: Wards
Specifications
- Capacity:2000 ml
- Cat. no.:470345-324
- Graduations:20 ml
Specifications
About this item
Economical polypropylene graduated cylinders with an integrated hexagonal base.
- Made of premium polypropylene plastic with high heat tolerance and chemical resistance
- Translucent rigid construction and superior optical clarity
- Easy-to-read, raised graduation lines
- Spout for easy pouring
- Hexagonal base provides maximum stability and prevents rolling when placed on side
- Microwavable and autoclavable at 121 °C
Microwavable and resistant to fatigue for long term durability. High heat tolerance with a temperature range of –20 to +135 °C. Good to excellent chemical resistance.
Packaging: One unit per pack.
Customers Who Bought This Also Bought