Eisco Rubber Pipette Bulbs
Catalog #: 470345-308
Supplier: Wards
Specifications
- Capacity:25 ml
- Ø:—
- Length:—
- Description:Pipette bulbs
- Opening Dimensions:0.17"
Specifications
About this item
For drawing and expelling liquids from pipettes.
- Made of pliable yet durable rubber
- For use with serological, and volumetric pipettes
- Available in a variety of pipette capacities
Red, pear-shaped bulbs made of quality, heavy-duty rubber. Each bulb has a 5 mm diameter hole for inserting serological or volumetric pipettes.
Customers Who Bought This Also Bought