Order Entry
ContactUsLinkComponent
POLICEMAN STIRRING RODS PK12
PPE Stirring Rods
Catalog #: 470345-168
Supplier:  Wards
POLICEMAN STIRRING RODS PK12
PPE Stirring Rods
Catalog #: 470345-168
Supplier:  Wards

Specifications

  • Length:
    248 mm (9.75")
  • Description:
    Stirring rods
  • Cat. no.:
    470345-168

Specifications

About this item

Made of polypropylene plastic, these multipurpose policeman-style stirring rods with spatula ends serve as versatile tools for various mixing, scraping and stirring tasks in the laboratory.

  • Feature spatulas of different widths at each end: 12.7 and 7.6 mm (0.5" and 0.3") wide
  • Made from high quality, heavy duty polypropylene
  • Excellent heat and chemical resistance
  • Can withstand temperatures ranging from −20 to 135 °C
  • Microwavable and autoclavable at 121 °C
  • Designed for use in professional laboratories, also an ideal choice for science classrooms
Customers Who Bought This Also Bought