Eisco Glass Burettes with PTFE Key Stopcock
Catalog #: 470345-046
Supplier: Wards
Specifications
- Capacity:25 ml
- Cat. no.:470345-046
- Graduations:0.10 ml
- Tolerance:±0.05 ml
Specifications
About this item
PTFE key stopcock offers superior chemical resistance and low therma.
- Class A and Class B versions available
- Made from high quality 3.3 borosilicate glass
- Straight single bore
- Blue enamel graduations for contrast against clear liquids
These burettes are made of precisely-bore, high quality, heavy duty borosilicate 3.3 glass with excellent durability and chemical resistance. Both Class A and Class B versions conform with DIN ISO 385 standards for accuracy. The attached PTFE key stopcock has high chemical, moisture, heat and UV resistance. Calibrated to deliver.
Customers Who Bought This Also Bought