Eisco 5-Piece Plastic Graduated Beaker Set
Catalog #: 470344-966
Supplier: Wards
Specifications
- Capacity:50 / 100 / 250 / 500 / 1000 ml
- Description:Graduated beaker set, 5-piece
- Cat. no.:470344-966
Specifications
About this item
Most popular beaker sizes in one convenient set.
- Includes five, short form measuring beakers of different capacities of 50, 100, 250, 500 and 1000 ml
- Made of high quality, heat and chemical resistant polypropylene plastic
- Features a non-drip spout
- Excellent optical clarity
- Transparent with easy to read, raise graduations and specifications
They are microwavable, autoclavable, and dishwasher safe for easy cleaning and sterilization. It can withstand temperatures between −20 to +135 °C. Beakers have raised graduation lines and feature a non-drip spout.
Customers Who Bought This Also Bought