Eisco Porcelain Crucible with Lid, Tall Form
Catalog #: 470344-372
Supplier: Wards
Specifications
- Capacity:100 ml
- Cat. no.:470344-372
- Packaging:1/pack
Specifications
About this item
Can withstand temperatures up to 1900 °F (1050 °C).
- Crucible for basic laboratory use to heat chemical compounds
- Tall form body with lid
- Constructed of glazed porcelain for strength, thermal performance, and enhanced chemical resistance
Tall form high-quality glazed porcelain crucibles with lids. Great for heating chemical compounds in the lab.
Customers Who Bought This Also Bought