Eisco Nylon Cylinder Brushes with Fan-Shaped End
Catalog #: 470343-618
Supplier: Wards
Specifications
- Bristle Material:Nylon
- Brush Head Diameter:3"
- Handle Material:Stainless steel
- Description:Nylon brush
- Total length:18"
- Cat. no.:470343-618
Specifications
About this item
Made for cleaning graduated cylinders, bottle necks, and more.
- Medium-soft nylon bristles
- Stainless steel, twisted wire handle that is resistant to corrosion
- Fanned end for reaching every surface and corner
- Moderate flexibility allows easy modification to handle shape
This medium soft nylon bristle brush is perfect for cleaning hard to reach, narrow spaces such as graduated cylinders, bottle necks, and more. The fanned end allows you to easily clean rounded surfaces and reach all corners. The stainless steel, twisted handle is semi-flexible, allowing you to modify the shape as needed. Looped end for easy hanging.
Customers Who Bought This Also Bought