VWR® Atlas Slotted Uprights
Catalog #: VWRSU36-W
Supplier: VWR International
Specifications
- Depth:1"
- Width:0.5"
- Color:Snow white
- Height:36"
- Cat. no.:VWRSU36-W
Specifications
About this item
Slotted uprights are bolted to a standard Atlas upright to modify the upright to adjustability on 2.5 cm (1") increments.
- Color: Light neutral
Slotted uprights are to be installed on the inside of each column upright.
Ordering information: Each slotted upright is provided with mounting hardware and plugs to cover mounting holes.
Customers Who Bought This Also Bought