VWR® Lab Tables
Catalog #: WB363672-GK
Supplier: VWR International
Specifications
- Base/Leg Material:Powder coated steel
- Description:VWR® Lab table frame, no uprights
- W×D×H:72×36×36"
- Capacity:1000 lbs. (SEFA)
- Base/Leg Color/Finish:Snow white
Specifications
About this item
A four-leg, flexible lab table system designed for any application.
- Powder coated steel
- Chemical resistant epoxy resin
- Optional shelving
- Optional casters
- Accepts suspended cabinets
- Accepts fixtures (with uprights)
- 1000 lbs. capacity
This table system includes a number of accessories that can be added very easily, creating your ideal workstation.
Certifications: SEFA tested (SEFA 3 and 10).
Ordering information: Work tops and table frames are sold separately. Tables shipped knocked down, and will need assembly. Professional Assembly is highly recommended.
Customers Who Bought This Also Bought