Masterflex® Sanitary Clamp, Tri-Clamp, 2”
Catalog #: MFLX31201-97
Supplier: VWR International
Specifications
See all product configurations- Connection type:
- Sanitary
- Sanitary
- Sanitary
- Sanitary
- Warranty:
- Manufacturer defect
- Manufacturer defect
- Manufacturer defect
- Manufacturer defect
- Currently Viewing
Specifications
About this item
Compatible with metal and plastic Tri-Clamp® fittings.
- Excellent chemical resistance
- Rated to 150 psi
- Sterilizable via Autoclave and Gamma Irradiation
- Features anti-tamper zip-tie lock out
- Manufactured and packaged in cleanroom
Constructed of nylon, these Tri-Clamp® sanitary clamps are perfect for single-use transfer lines in biopharma markets, plus a wide range of fluid transfer systems. These clamps ideal for securing your fluid transfer system without damaging the process lines.
- Connection type:Sanitary
- Description:Sanitary Clamp, Tri-Clamp, 2”
- Material:Nylon, glass fibre reinforced
- Warranty:Manufacturer defect
- Cat. no.:MFLX31201-97
- Clamp Type:Sanitary
Customers Who Bought This Also Bought