Porcelain Crucible, Tall Form, with Cover, United Scientific Supplies
Catalog #: 470339-608
Supplier: United Scientific Supplies
Specifications
- Capacity:50 ml
- O.D.:53 mm
- Height:43 mm
- Cat. no.:470339-608
Specifications
About this item
Tall form crucibles with a glazed inner and outer surface.
- Autoclavable
- Glazed inside and out, except for outside bottom and rim
- Maximum use temperature of 1150 °C (2102 °F); temperature change rate should not exceed 200 °C (392 °F) per hour
- Covers included
Excellent resistance to acids and alkalies, not including hydrofluoric acid. Autoclavable and glazed inside and out, except for outside bottom and rim. Designed to withstand temperatures up to 1150 °C; to prevent thermal stress cracks, temperature change rate should no exceed 200 °C per hour.
Customers Who Bought This Also Bought