Axygen® Robotic Pipette Tips for AP96, AP384 and FX/NX Series Platforms, Corning
Catalog #: CA76553-880
Supplier: Corning
Specifications
- Volume:50 µl
- Tip Color:Transparent
- Packed:10 Racks, 384 each
- Sterile:-
- Tip Style:Extended length
- For Use With:Beckman Coulter® Biomek® FX, Biomek® NX and Multimek™ AP-384 Head
Specifications
About this item
Free of RNase, DNase, DNA and pyrogens.
- Transparent PP
- Sterile tips: Sterilised by gamma radiation
- Filter tips: PE filter prevents any contamination of the pipette
- Maxymum Recovery™ tips: Ultra-smooth surface prevents retention, loss of components, and denaturation of the sample
Caution: Transparent PP
Sterile tips: Sterilised by gamma radiation
Filter tips: PE filter prevents any contamination of the pipette
Maxymum Recovery™ tips: Ultra-smooth surface prevents retention, loss of components, and denaturation of the sample
Sterile tips: Sterilised by gamma radiation
Filter tips: PE filter prevents any contamination of the pipette
Maxymum Recovery™ tips: Ultra-smooth surface prevents retention, loss of components, and denaturation of the sample
Customers Who Bought This Also Bought