VITLAB® Volumetric Flasks with Screw Caps, Class B, BrandTech
Catalog #: 89093-099
Supplier: Brandtech
Specifications
- Cap Size:GL 18
- Capacity:10 ml
- Height:90 mm
- Cat. no.:89093-099
- Tolerance:±0.08 ml
Specifications
About this item
Individually calibrated to contain at 20 °C (68 °F).
- Choose from PMP or PP
- Screw on cap helps protect contents
Each flask features a durable ring graduation mark. Made of break-resistant, translucent, autoclavable, easy-to-clean polypropylene or PMP (polymethylpentene).
Certifications: Flasks meet Class B tolerances per DIN EN ISO 1042.
Delivery: Supplied with a polypropylene screw cap.
Customers Who Bought This Also Bought