Masterflex® Single Use Tubing Pinch Clamp, Medium, Reinforced Nylon; 1 EA
Catalog #: MFLX19999-96
Supplier: VWR International
Specifications
See all product configurationsSpecifications
About this item
Clamps are double bagged and ready for use in your cleanroom environment.
- Designed for use with Masterflex tubing sizes L/S® 15, 24, 35, 36; IP® 26, 73, 82
- Will work with nominal tubing sizes: 0.187" to 0.500" inner diameters. The recommended wall thickness is 0.085" to 0.200"
- Sturdy glass reinforced nylon design
- Validated to USP Class VI
- Rated to 100 PSI (6,5 bar)
- Feature anti-tamper zip-tie lock out
- Sterilisable via autoclave or gamma irradiation (25 to 43 kG)
- Features removable sled for locking clamp in place
- Injection molded and assembled in ISO cleanroom
These clamps are manufactured, assembled, and packaged within an ISO cleanroom.
- Max. pressure:100 PSI
- Description:Single Use Tubing Pinch Clamp, Medium, Reinforced Nylon; 1 EA
- Material:Nylon, glass fibre reinforced
- Cat. no.:MFLX19999-96
- Max. Tubing O.D.:0.900”
Customers Who Bought This Also Bought