VITLAB® Volumetric Flasks with Screw Caps, PFA, BrandTech
Catalog #: 83008-571
Supplier: Brandtech
Specifications
- Cap Size:GL 18
- Capacity:100 ml
- Height:180 mm
- Cat. no.:83008-571
- Tolerance:±0.10 ml
Specifications
About this item
Flasks feature a durable, easy-to-read, individually calibrated ring marking.
- PFA for extreme chemical resistance
- Screw caps help maintain sample integrity
Highly translucent, hydrophobic surfaces ensure easy meniscus verification. Made of PFA (perfluoroalkoxy copolymer). Highly heat- and chemical-resistant, autoclavable, and easy-to-clean. Can withstand temperatures from –200 to 260 °C (–328 to 500 °F). PFA screw caps help protect against outside contamination.
Certifications: Flasks meet Class A tolerances per DIN EN ISO 1042.
Customers Who Bought This Also Bought