Masterflex® Cleanroom ¾" Sanitary Tri-Clamp Cap in Polypropylene; 10 pack
Catalog #: MFLX40330-02
Supplier: VWR International
Specifications
See all product configurations- Catalog No:
- MFLX40330-02
- MFLX40330-00
- MFLX40330-01
- Sterilisation:
- Gamma irradiation, EtO, autoclave
- Gamma irradiation, EtO, autoclave
- Gamma irradiation, EtO, autoclave
- Regulatory approvals:
- FDA;USP
- FDA;USP
- FDA;USP
- Currently Viewing
Specifications
About this item
Close off your sanitary fluid line with a secure connection.
- Fully compatible with other similar sized Tri-Clamp® connections
- Meet requirements for USP Class VI, FDA, REACH, and California Proposition 65
- Sterilizable via gamma irradiation
- Compatible with other Tri-Clamp® connections
These sanitary fittings are the perfect to transition from sanitary clamp connections to seal or barb for flexible tubing. These adapters offer good chemical resistance and may be sterilized by gamma irradiation. Clamps and gaskets required for a complete system are sold separately.
- Connection type:Sanitary Cap
- Description:Cleanroom ¾" sanitary tri-clamp cap in polypropylene; 10 pack
- Regulatory approvals:FDA;USP
- Sterilisation:Gamma irradiation, EtO, autoclave
- Fitting Material:Polypropylene
- Flow Pattern:Straight
- Sanitary Clamp Size (Port 1):¾"
- Sanitary Gasket Size:¾"
Customers Who Bought This Also Bought