Masterflex® Port Disc 1" Barb and No Dimples in Engage 8402 Cleanroom Manufactured; 10 pack
Catalog #: MFLX40331-18
Supplier: VWR International
Specifications
See all product configurations- Catalog No:
- MFLX40331-18
- MFLX40331-21
- MFLX40331-20
- MFLX40331-23
- MFLX40331-22
- MFLX40331-24
- MFLX40331-26
- MFLX40331-25
- MFLX40331-17
- MFLX40331-16
- MFLX40331-27
- MFLX40331-19
- Sterilisation:
- Gamma irradiation
- Gamma irradiation
- Gamma irradiation
- Gamma irradiation
- Gamma irradiation
- Gamma irradiation
- Gamma irradiation
- Gamma irradiation
- Gamma irradiation
- Gamma irradiation
- Gamma irradiation
- Gamma irradiation
- Regulatory approvals:
- FDA;USP
- FDA;USP
- FDA;USP
- FDA;USP
- FDA;USP
- FDA;USP
- FDA;USP
- FDA;USP
- FDA;USP
- FDA;USP
- FDA;USP
- FDA;USP
- Currently Viewing
Specifications
About this item
Flexible, smooth flat base.
- Barb sizes range from 1/8" to 1"
- 2-1/4" disc diameter
Masterflex® Single-Use Bag Ports are engineered to be thermal welded or ultrasonic welded to medical and bioreactor bags of similar material. These materials include polyethylene. These bags can be used to transfer fluid, drug compounds, and cell culture in the biopharmaceudical markets. If material validation is needed, please reach out to our techincal support representatives.
- Barb size/tubing int.Ø (port 1):1"
- Connection type:Port Disc to Barb
- Description:Port disc 1" barb and no dimples in engage 8402 cleanroom manufactured; 10 pack
- Regulatory approvals:FDA;USP
- Sterilisation:Gamma irradiation
- Fitting Material:Engage 8402
- Flow Pattern:Straight
Customers Who Bought This Also Bought