Masterflex® Fitting, Polycarbonate, RQC Female Open Flow Connector 600 Series Barb 3/8"; 25/PK
Catalog #: MFLX40618-44
Supplier: VWR International
Specifications
See all product configurations- Catalog No:
- MFLX40618-44
- MFLX40618-49
- MFLX40618-48
- MFLX40618-51
- MFLX40618-50
- MFLX40618-52
- MFLX40618-55
- MFLX40618-53
- MFLX40618-45
- MFLX40618-56
- MFLX40618-47
- MFLX40618-46
- Warranty:
- Shelf life
- Shelf life
- Shelf life
- Shelf life
- Shelf life
- Shelf life
- Shelf life
- Shelf life
- Shelf life
- Shelf life
- Shelf life
- Shelf life
- Currently Viewing
Specifications
About this item
Disconnect and reconnect your flow path with ease.
- Repackaged in an ISO 9001 facility in an ISO Class 7 Cleanroom
- Large ergonomic button and thumb pad with secure latch and optional integrated locking mechanism
- Several connector configurations available in commonly used polypropylene and polycarbonate materials
- Plugs and caps available to maintain fluid path integrity
RQ Series offers a cost effective solution for flexible tubing connections in single use systems. The connector set features a user-friendly interface that includes a large guarded button for a secure lock to guard against disconnects. Use these fittings to quickly connect and disconnect from your flow line. Simply order a body (female half) and an insert (male half).
- Barb size/tubing int.Ø (port 1):⅜"
- Connection type:Quick-Disconnect to Barb
- Description:Fitting, Polycarbonate, RQC Female Open Flow Connector 600 Series Barb 3/8"; 25/PK
- Warranty:Shelf life
- Cat. no.:MFLX40618-44
- Fitting Material:Polycarbonate
- Flow Pattern:Straight
- Type:Open
Customers Who Bought This Also Bought