Specifications
See all product configurations- Catalog No:
- MFLX95603-26
- MFLX95603-36
- MFLX95603-44
- MFLX95603-32
- MFLX95603-28
- MFLX95603-34
- MFLX95603-24
- MFLX95603-42
- MFLX95603-38
- MFLX95603-48
- MFLX95603-40
- MFLX95603-30
- MFLX95603-22
- Model:
- 95603-26
- 95603-44
- 95603-28
- 95603-24
- 95603-38
- 95603-48
- Fixed RPM:
- 15 rpm
- 15 rpm
- 15 rpm
- 15 rpm
- 15 rpm
- 15 rpm
- 15 rpm
- 15 rpm
- 15 rpm
- 15 rpm
- 15 rpm
- 15 rpm
- 15 rpm
- Max. flow:
- 350 ml/min
- 350 ml/min
- 350 ml/min
- 350 ml/min
- 350 ml/min
- 350 ml/min
- 350 ml/min
- 350 ml/min
- 350 ml/min
- 350 ml/min
- 350 ml/min
- 350 ml/min
- 350 ml/min
- Min. flow:
- 2 ml/min
- 2 ml/min
- 2 ml/min
- 2 ml/min
- 2 ml/min
- 2 ml/min
- 2 ml/min
- 2 ml/min
- 2 ml/min
- 2 ml/min
- 2 ml/min
- 2 ml/min
- 2 ml/min
- Series:
- Similar to SC0603
- Similar to SC0608
- Similar to SC0612
- Similar to SC0606
- Similar to SC0604
- Similar to SC0607
- Similar to SC0602
- Similar to SC0611
- Similar to SC0609
- Similar to SC0614
- Similar to SC0610
- Similar to SC0605
- Similar to SC0601
- Tubes per pack:
- 6
- 6
- 6
- 6
- 6
- 6
- 6
- 6
- 6
- 6
- 6
- 6
- 6
- Warranty:
- Unknown
- Unknown
- Unknown
- Unknown
- Unknown
- Unknown
- Unknown
- Currently Viewing
Specifications
About this item
Designed for optimal operation in your Ismatec pumps.
- Inner diameter: 0.89 mm
- Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
- Regulatory approvals to match your unique application
- No leachable additives or plasticizers
To complete your Ismatec® pumping system, order three-stop color-coded tubing and extension tubing. Tubing comes in various formulations for almost any pumping application.
Three pre-attached tubing stops give you two sections—when one section of tubing fatigues, a fresh section is ready to use. The stops on the three-stop tubing are color-coded according to tubing ID. Use three-stop tubing with any of the Ismatec® minicartridge pumps and pump heads. Minicartridges withstand pressures up to 22 psi.
The platinum-cured silicone tubing features an ultra-smooth inner bore, excellent biocompatibility for sensitive applications, non-cytotoxic, non-pyrogenic, and non-hemolytic, low protein binding, heat-sealable, bondable, sterile-weldable, and custom moldable for assemblies. It is ideal for pharmaceutical, biotech, and general-purpose lab applications, including sterile filling and processing, cell harvest and media process systems, filtration, fermentation, cell and tissue culture transport. It features a clear appearance, has a temperature range of –66 to 135 °C, and has a pumping life of approximately 1000 hours at 100 rpm.
Order extension tubing under "Accessories". For technical assistance selecting tubing formulations and sizes, contact our Application Specialists.
- Length:20 mm
- Tubing I.D.:0.89 mm
- Tubing Material:Platinum-cured silicone
- Description:Pump Tubing, 3-Stop, Platinum-Cured Silicone, 0.89 mm ID; 6/PK
- Model:95603-26
- Fixed RPM:15 rpm
- Max. flow:350 ml/min
- Min. flow:2 ml/min
- Tubes per pack:6
- Series:Similar to SC0603
- Cat. no.:MFLX95603-26
- Color Coded Stops:Orange/orange