General Purpose Septa for GC, Agilent Technologies
Catalog #: CAAG8010-0261
Supplier: AGILENT TECHNOLOGIES, INC (CSD) CA
Specifications
- Ø:17 mm
- Maximum Temperature:350 °C
- Color:Gray
- Description:Inlet septa
- Material:Silicone
- Cat. no.:CAAG8010-0261
- Type:General purpose
Specifications
About this item
Agilent general-purpose septa are made to withstand over 200 automatic injections at an injection port temperature of 350°C.
- Low bleed for reduced and increased productivity
- Ability to withstand more than 200 injections at elevated injection port temperatures
- Easy penetration yet resistant to coring and leaking from multiple injections
- Blister packaging for cleanliness and convenience
Agilent’s general-purpose septa are made from an enhanced injection-molded silicone rubber material. The septa material, dark red or gray in color, is specified to withstand over 200 automatic injections at an injection port temperature of 350 °C. You can have confidence in your chromatographic results knowing that each lot of septa goes through a demanding QC test to ensure that only the highest quality product is delivered to your laboratory.
Customers Who Bought This Also Bought