Long Life Septa for GC, Agilent Technologies
Catalog #: CAAG8010-0242
Supplier: AGILENT TECHNOLOGIES, INC (CSD) CA
Specifications
- Ø:11.5 mm
- Maximum Temperature:350 °C
- Description:Inlet septa, non-stick
- Material:Silicone
- Cat. no.:CAAG8010-0242
- Type:Long Life
Specifications
About this item
With these premium nonstick septa, you'll never have to scrape bits of septum out of your inlet.
- The preferred septum for autosamplers
- Pre-pierced for extended life and reduced coring
- Ideal for overnight runs; up to 400 injections per septum
- Plasma coating eliminates sticking
- Maximum injection port temperature 350 °C
- Soft, 45 Durometer, easy on autosampler needles
- Blister packaging for cleanliness and convenience
Agilent now treats each premium 11 mm inlet septa to eliminate sticking in the GC inlet. With the premium non-stick septa, you'll never have to scrape bits of septum out of your inlet. Agilent's premium septa also have a recess on the injection side, to guide the syringe needle to the same point with every injection.
Customers Who Bought This Also Bought